Shop LYLE

No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, U4-1313-RA_14X10

  • Mfr # U4-1313-RA_14X10
  • Zoro # G9637713

product price: 
$
14.19
/ea

Key Features

Header
Caution
Legend
Flammable Materials No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1313-RA_14X10
Zoro #
G9637713
UPC #
-
Country of Origin
United States
Item
No Smoking Sign
Header
Caution
Legend
Flammable Materials No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Background Color
Yellow
Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Material Properties
Rigid
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Legend
Flammable Materials No Smoking
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Sign Legend Style
Text
Sign Header Style
Text
Product Type
No Smoking Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.