No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1014-NA_7x10

  • Mfr # U1-1014-NA_7x10

  • Zoro # G5274783


product price:  $11.35
/ea
Sold in multiples of 2 for $22.70

Key Features

Header
No Header
Legend
NO SMOKING
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1014-NA_7x10
Zoro #
G5274783
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Standards
OSHA 1910.145
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Chemical Resistant
No
Sign Format
Other Format
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
No Smoking
Legend Pictogram ID
PFXG-02
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Legend Pictogram Description
No Smoking
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Sign Header
No Header
Includes Mounting Hardware
No
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products