No Smoking Sign, 10" H, 7 in W, Plastic, Horizontal Rectangle, English, LCU1-0033-NP_7x10

  • Mfr # LCU1-0033-NP_7x10

  • Zoro # G6041082


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Header
Notice
Legend
NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0033-NP_7x10
Zoro #
G6041082
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Legend
No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Material Properties
Flexible
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Sign Header
Notice
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
No Smoking
State Specific Sign
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967
Legend Pictogram ID
PPIC-72
Chemical Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products