No Smoking Sign, 14 in H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0191-NP_10x14

  • Mfr # LCU1-0191-NP_10x14

  • Zoro # G6032262


product price:  $5.79
/ea

Key Features

Header
No Smoking
Legend
NO SMOKING, VIOLATORS ARE SUBJECT TO FINE. NEW JERSEY SMOKE-FREE AIR ACT, N.J.S.A. 26:3D-55
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0191-NP_10x14
Zoro #
G6032262
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
NO SMOKING, VIOLATORS ARE SUBJECT TO FINE. NEW JERSEY SMOKE-FREE AIR ACT, N.J.S.A. 26:3D-55
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Standards
OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-29 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
White
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
Yes
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55
ANSI 969 Compliant
No
Legend Pictogram ID
PFXG-62
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Material Properties
Flexible
Sign Legend Background Color
White
Legend Pictogram Description
No Smoking
Mounting Pattern
4 Corner
State Specific Regulations
NJ 26:3D-55
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Mirror Print
No
Sign Header Background Color
White
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Violators Are Subject To Fine. New Jersey Smoke-Free Air Act, N.J.S.A. 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.