No Smoking Sign, 14 in H, 10" W, Plastic, Vertical Rectangle, English, Spanish, LCU1-0157-NP_10x14

  • Mfr # LCU1-0157-NP_10x14

  • Zoro # G6548917


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Header
No Header
Legend
NO SMOKING THIS AREA/NO FUMAR EN ESTA AREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0157-NP_10x14
Zoro #
G6548917
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Header
Legend
NO SMOKING THIS AREA/NO FUMAR EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Double-Sided
No
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Text
Sign Legend Background Color
White
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
No Smoking This Area/No Fumar En Esta Area
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking This Area/No Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.