No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1229-RD_7X5

  • Mfr # U6-1229-RD_7X5

  • Zoro # G2714041


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1229-RD_7X5
Zoro #
G2714041
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Warning
Legend
Storage Area No Smoking Or Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
No Smoking
Mounting Style
Surface
Language
English
Legend Color
Black
Header Background Color
Black, Orange
Legend/Background Color
Black/Orange
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Storage Area No Smoking Or Open Flames
Sign Legend Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Header
Warning
Graffiti Resistant
Yes
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 yr
Product Type
Security Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.