No Smoking Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, U1-1018-ED-PK2_10x7

  • Mfr # U1-1018-ED-PK2_10x7

  • Zoro # G6032122


product price:  $4.29
/pk 2, $2.15/ea

Key Features

Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits And Operable Windows
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1018-ED-PK2_10x7
Zoro #
G6032122
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within 20 Feet of Main Entrances, Exits And Operable Windows
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PFXG-02
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram Description
No Smoking
ANSI 969 Compliant
No
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Within 20 Feet Of Main Entrances, Exits And Operable Windows, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products