No Smoking Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU1-0198-NP_10x7

  • Mfr # LCU1-0198-NP_10x7

  • Zoro # G6534232


product price:  $5.49
/ea

Key Features

Header
No Smoking
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU1-0198-NP_10x7
Zoro #
G6534232
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
No Smoking
Legend
No Smoking Per State Statute 101.123 Wisconsin Act 12, smoking is not allowed in this establishment.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-29 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 1910.145
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
White
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PFXG-62
Chemical Resistant
No
Mirror Print
No
Sign Header
No Header
Sign Format
Other Format
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
White
Corrosion Resistant
Yes
Legend Pictogram Description
No Smoking
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend
Per State Statute 101.123 Wisconsin Act 12, Smoking Is Not Allowed In This Establishment.
Product Type
No Smoking Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Per State Statute 101.123 Wisconsin Act 12, Smoking Is Not Allowed In This Establishment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.