No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU4-0130-RD_10x7

  • Mfr # LCU4-0130-RD_10x7

  • Zoro # G4320718


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0130-RD_10x7
Zoro #
G4320718
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
Legend/Background Color
Black/Red on White
Sign Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Subject Matter
No Smoking
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Sign Header Text Color
White
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking.
Legend Pictogram ID
PFXG-66
Outdoor Life Expectancy
1 to 2 yr
Legend Pictogram Description
No Smoking
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Glow In The Dark
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Mirror Print
No
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.