No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU6-0027-RD_10x7

  • Mfr # LCU6-0027-RD_10x7

  • Zoro # G4318049


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0027-RD_10x7
Zoro #
G4318049
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking Eating or Drinking In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Legend/Background Color
Black/Orange
Mounting Style
Adhesive-Backed
Header Legend Color
Black
Legend Color
Black
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Background Color
White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Header Text Color
Black
Corrosion Resistant
No
Sign Header Background Color
Orange, Yellow
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
State Specific Sign
No
Legend Pictogram Description
No Smoking, Food, Or Drink
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend
No Smoking, Eating Or Drinking In This Area.
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-74
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Warning
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Eating Or Drinking In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.