No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, LCU6-0056-RD_10x7

  • Mfr # LCU6-0056-RD_10x7

  • Zoro # G4317866


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0056-RD_10x7
Zoro #
G4317866
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Warning
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2225
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
Material
Vinyl
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Subject Matter
No Smoking
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Sign Header
Warning
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
Sign Legend
No Smoking
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2225
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.