No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0025-RA_10x7

  • Mfr # LCU5-0025-RA_10x7

  • Zoro # G4318819


product price:  $10.55
/ea

Key Features

Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0025-RA_10x7
Zoro #
G4318819
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Legend/Background Color
Black/Blue on White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Language
English
Background Color
White
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Blue
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend
No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header
Notice
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Material Properties
Rigid
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Material Special Properties
Metal Detectable
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Allowed Cigarettes Medicinal Recreational E-Cigs, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.