No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU5-0029-RA_10x7

  • Mfr # LCU5-0029-RA_10x7

  • Zoro # G4318575


product price:  $8.75
/ea

Key Features

Header
Notice
Legend
This is A Smoke-Free Workplace
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0029-RA_10x7
Zoro #
G4318575
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
No Smoking Sign
Header
Notice
Legend
This is A Smoke-Free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Double-Sided
No
Legend Color
Black
Background Color
White
Legend/Background Color
Black/Blue on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Aluminum
Subject Matter
No Smoking
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Is A Smoke-Free Workplace
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Notice
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Reflective No Smoking Notice Sign

Description

No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Is A Smoke-Free Workplace, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products