No Smoking Warning Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU6-0106-RD_7x5

  • Mfr # LCU6-0106-RD_7x5

  • Zoro # G4317656


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
No Smoking Within 50 Feet
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0106-RD_7x5
Zoro #
G4317656
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Within 50 Feet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
No Smoking
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Background Color
Orange
Language
English
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535-2006
Sign Legend
No Smoking Within 50 Feet
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Orange
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Warning
Sign Header Text Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products