No Smoking Warning Reflective Label, 7" H, 10" W, Reflective Sheeting, English, LCU6-0115-RD_10x7

  • Mfr # LCU6-0115-RD_10x7

  • Zoro # G4317507


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
No Smoking Matches or Open Lights
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0115-RD_10x7
Zoro #
G4317507
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Warning Reflective Label
Header
Warning
Legend
No Smoking Matches or Open Lights
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Language
English
Header Legend Color
Black
Sign Legend Color
Black
Background Color
Orange
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Subject Matter
No Smoking
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Legend
No Smoking, Matches Or Open Flames
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Orange
Sign Header
Warning
Adhesive Style
Permanent
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Black
Abrasion Resistant
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
No Smoking Warning Reflective Label

Description

No Smoking Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.