No Swimming Or Trespassing When Pool Is Closed., 10 in x 14 in, Plastic, U5-1417-NP_14X10

  • Mfr # U5-1417-NP_14X10

  • Zoro # G4710408


product price:  $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Legend
No Swimming Or Trespassing When Pool Is Closed Police Take Notice
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1417-NP_14X10
Zoro #
G4710408
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Swimming Or Trespassing When Pool Is Closed Police Take Notice
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header
Notice
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Sign Legend
No Swimming Or Trespassing When Pool Is Closed Police Take Notice
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Swimming Or Trespassing When Pool Is Closed Police Take Notice, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.