No Trucks Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1434-EG_12x18

  • Mfr # T1-1434-EG_12x18

  • Zoro # G5200507


product price:  $20.89
/ea

Key Features

Header
warning
Legend
Warning No Tractor Trailers Beyond This Point
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1434-EG_12x18
Zoro #
G5200507
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
No Trucks Traffic Sign
Header
warning
Legend
Warning No Tractor Trailers Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Legend Style
Text
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Red
Sign Legend Text Color
Red
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
No
Mounting Hole Distance Center to Center
15 in
Sign Legend
No Tractor Trailers Beyond This Point
Sign Header
Warning
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Hardware Included
No
Sign Header Text Color
White
Sign Header Background Color
Red
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr.
MUTCD Compliant Sign
No
Sign Properties
Rigid
Material Properties
Roll Up

Description

No Trucks Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products