Non-reflective Facility Information Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle
Mfr # U4-1182-NA_14x10
Zoro # G5229861
product price: $8.29
/eaKey Features
Header
Caution
Legend
Do Not Jump From Dock
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4-1182-NA_14x10
Zoro #
G5229861
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Non-reflective Facility Information Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Jump From Dock, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.