Non-reflective Loadiing & Unloading Sign, 7 in H, 10 in W, Aluminum, Vertical U5-1153-NA_10x7

  • Mfr # U5-1153-NA_10x7

  • Zoro # G5884897


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Notice Drivers are Required to Sign In and Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1153-NA_10x7
Zoro #
G5884897
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Non-reflective Loadiing & Unloading Sign
Header
Notice
Legend
Notice Drivers are Required to Sign In and Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Text
Sign Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Style
Text
Sign Format
Traditional OSHA
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Notice
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Legend
Drivers are Required to Sign In and Out
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Non-reflective Loadiing & Unloading Sign

Description

Non-reflective Loadiing & Unloading Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drivers are Required to Sign In and Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.