Notice, Avoid Contamination Wash Your Hands, 5 in W x 3 1/2 in H, , Polyester, LCU5-0033-ND_5X3.5

  • Mfr # LCU5-0033-ND_5X3.5

  • Zoro # G9166930


product price:  $2.89
/ea

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0033-ND_5X3.5
Zoro #
G9166930
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Header
Notice
Header Legend Color
White
Legend Style
Symbol and Text
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Write on Surface
No
Adhesive Style
Permanent
Legend Pictogram Description
Wash Hands
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Legend Pictogram ID
PHSK-25
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Avoid Contamination Wash Your Hands
Sign Header
Notice
Abrasion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
Corrosion Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.