Shop LYLE

Notice, Swim Diapers Are Required For All Children., 7 x 10, Reflective Sheeting, U5-1535-RD_10X7

  • Mfr # U5-1535-RD_10X7
  • Zoro # G2757295

product price: 
$
3.80
/ea
Sold in multiples of 3 for $11.40

Key Features

Legend
Swim Diapers are Required for All Children That are Not Toilet Trained
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1535-RD_10X7
Zoro #
G2757295
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Swim Diapers are Required for All Children That are Not Toilet Trained
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Subject Matter
Pool Hazard
Sign Background Color
White
Material
Vinyl
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Color
black
Language
English
Header Legend Color
White
Background Color
White
Legend Style
Text
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Header Background Color
Blue
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend
Swim Diapers Are Required For All Children That Are Not Toilet Trained
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Notice
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Swim Diapers Are Required For All Children That Are Not Toilet Trained, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews