Shop LYLE
See all product information
Create Account
Warning, Non-Potable Water, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU6-0092-NP_14X10
- Mfr # LCU6-0092-NP_14X10
- Zoro # G9500657
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Legend
Non-Potable Water
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCU6-0092-NP_14X10
- Zoro #
- G9500657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.055 in
- Depth
- 11/200 in
- Mounting Hole Dia.
- 0.1875 in
Description
Plastic Potable Water Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.