Notice, Compact Cars Only, 14" W x 10" H, Rectangle, Recycled Aluminum

  • Mfr # LCU5-0100-NA_14X10

  • Zoro # G9173020


product price:  $10.15
/ea

Key Features

Header
Notice
Legend
Compact Cars Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0100-NA_14X10
Zoro #
G9173020
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Compact Car Parking Sign
Header
Notice
Legend
Compact Cars Only
Sign Shape
Rectangle
Sign Material
Recycled Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Material Properties
Rigid
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend
Compact Cars Only
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Product Type
Aluminum Parking Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Compact Cars Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.