Notice, Deposit Waste Here, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU5-0103-NP_10X7

  • Mfr # LCU5-0103-NP_10X7

  • Zoro # G8867209


product price:  $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Legend
Deposit Waste Here
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0103-NP_10X7
Zoro #
G8867209
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Deposit Waste Here
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Header
Notice
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Deposit Waste Here
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
165 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Blue
Material Properties
Flexible
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Deposit Waste Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products