Notice, Dial 911 In Case Of Emergency, 14 in W x 10 in H, , Aluminum, LCU5-0018-NA_14X10

  • Mfr # LCU5-0018-NA_14X10
  • Zoro # G9165795
product price: 
$
10.49
/ea

Key Features

Legend
Dial 911 In Case Of Emergency
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0018-NA_14X10
Zoro #
G9165795
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Dial 911 In Case Of Emergency
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
White
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Material Properties
Rigid
Mirror Print
No
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Legend Pictogram Description
Phone
Sign Header
Notice
Sign Header Style
Text
Sign Legend
Dial 911 In Case Of Emergency
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-109
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Metal Detectable
Yes
Write on Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Aluminum Emergency Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.