Notice, Dial 911 In Case Of Emergency, 7 in W x 5 in H, , Polyester, LCU5-0018-ND_7X5

  • Mfr # LCU5-0018-ND_7X5

  • Zoro # G9165871


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Dial 911 In Case Of Emergency
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0018-ND_7X5
Zoro #
G9165871
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Facility Sign
Legend
Dial 911 In Case Of Emergency
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Legend Color
White
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Blue
Header
Notice
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
1 yr
Write on Surface
No
Sign Header
Notice
Protective Coating
No Protective Coating
Sign Legend
Dial 911 In Case Of Emergency
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Emergency Notice Label

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dial 911 In Case Of Emergency, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.