Notice, Do Not Block Door, 14 in W x 10 in H, Horizontal Rectangle, Plastic

  • Mfr # LCU5-0099-NP_14X10

  • Zoro # G8867190


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Notice
Legend
Do Not Block Door
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0099-NP_14X10
Zoro #
G8867190
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Notice
Legend
Do Not Block Door
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
165 Degrees F
Corrosion Resistant
Yes
Sign Header
Notice
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
Do Not Block Door
Sign Header Style
Text
Product Type
Plastic Door Instruction Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.