Notice, Do Not Smoke In This Area, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0027-RD_5x3.5

  • Zoro # G4318645


product price:  $2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Header
Notice
Legend
Do Not Smoke In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0027-RD_5x3.5
Zoro #
G4318645
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Notice
Legend
Do Not Smoke In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Blue
Legend/Background Color
Black/Blue on White
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Material
Vinyl
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Background Color
White
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Text Color
White
Sign Header
Notice
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram ID
PFXG-02
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
State Specific Sign
No
Legend Pictogram Description
Smoking
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend
Do Not Smoke In This Area.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Background Color
Blue
Product Type
No Smoking Notice Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Smoke In This Area., Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.