Notice, Do Not Talk To Operator, 7 in x 10 in, Reflective Sheeting, LCU5-0121-RD_10X7

  • Mfr # LCU5-0121-RD_10X7

  • Zoro # G9173976


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0121-RD_10X7
Zoro #
G9173976
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Machine & Operation Notice Reflective Label
Legend
Do Not Talk To Operator
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Blue
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Header
Notice
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header
Notice
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Mirror Print
No
Sign Legend
Do Not Talk To Operator
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Machine & Operation Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.