Notice, Do Not Use, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1150-RD_10X7

  • Mfr # U5-1150-RD_10X7

  • Zoro # G2763708


product price:  $5.79
/ea
Sold in multiples of 3 for $17.37

Key Features

Legend
Do Not Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1150-RD_10X7
Zoro #
G2763708
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Do Not Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Background Color
White
Legend/Background Color
Black and Blue/White
Language
English
Material
Vinyl
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Facility
Header Legend Color
White
Sign Background Color
White
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
State Specific Sign
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend
Do Not Use
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.