Shop LYLE

Tornado Shelter, Spanish/English, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0051-RA_4x18

  • Mfr # LCVB-0051-RA_4x18
  • Zoro # G5226903

product price: 
$
12.85
/ea

Key Features

Legend
Tornado Shelter/Refugio En Caso De Tornado
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0051-RA_4x18
Zoro #
G5226903
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Tornado Shelter/Refugio En Caso De Tornado
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English, Spanish
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Color
Black, Blue
Sign Legend Text Color
Blue
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Header
No Header
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Tornado Shelter/Refugio En Caso De Tornado
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Rigid
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
State Specific Sign
No
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
4 Flange

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Tornado Shelter/Refugio En Caso De Tornado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.