Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Door Alarmed Open Only For Emergency Exit, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0197-NA_14X10

  • Zoro # G8858669


product price: $10.29
/ea

Key Features

Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0197-NA_14X10
Zoro #
G8858669
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Entrance Sign
Header
Notice
Legend
Door Alarmed Open Only For Emergency Exit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Material Properties
Rigid
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Sign Legend
Door Alarmed Open Only For Emergency Exit
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Header
Notice
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Metal Detectable
Yes
Product Type
Aluminum Door Instruction Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Alarmed Open Only For Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.