Notice, Drums Must Be Labeled, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1160-NA_14x10

  • Mfr # U5-1160-NA_14x10

  • Zoro # G5860972


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Notice Drums Must Be Labeled
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1160-NA_14x10
Zoro #
G5860972
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Drums Must Be Labeled
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Header
Notice
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Background Color
Blue
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Drums Must Be Labeled
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header
Notice
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Drums Must Be Labeled, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.