Notice, Emergency Eye Wash, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1175-NA_14x10

  • Mfr # U5-1175-NA_14x10

  • Zoro # G5889009


product price:  $7.99
/ea

Key Features

Legend
Notice Emergency Eye Wash
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1175-NA_14x10
Zoro #
G5889009
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Emergency Eye Wash
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Blue
Header
Notice
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Write on Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Notice
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Rigid
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Emergency Eye Wash
Anti-Slip Surface
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.