Notice, Emergency Eye Wash, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U5-1175-RD_7X5

  • Mfr # U5-1175-RD_7X5

  • Zoro # G2763087


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Legend
Emergency Eye Wash
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1175-RD_7X5
Zoro #
G2763087
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Eye Wash
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black and Blue/White
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Material
Vinyl
Header Background Color
Blue
ANSI Compliant
Yes
Background Color
White
Subject Matter
Eyewash and Shower
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Language
English
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
State Specific Sign
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Notice
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Material Properties
Flexible
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Type
Acrylic
Sign Legend
Emergency Eye Wash
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.