Notice, Emergency Eye Wash, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1175-RD_10X7

  • Mfr # U5-1175-RD_10X7

  • Zoro # G2763105


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Emergency Eye Wash
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1175-RD_10X7
Zoro #
G2763105
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Eye Wash
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Printed Language
English
Language
English
Header
Notice
Subject Matter
Eyewash and Shower
Sign Background Color
White
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header
Notice
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Emergency Eye Wash
Chemical Resistant
No
Sign Header Background Color
Blue
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
State Specific Sign
No
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.