Notice, Emergency Response Kit, 10 in x 14 in, Horizontal Rectangle, Aluminum, U5-1178-RA_14X10

  • Mfr # U5-1178-RA_14X10

  • Zoro # G9661872


product price:  $11.69
/ea

Key Features

Legend
Emergency Response Kit
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1178-RA_14X10
Zoro #
G9661872
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Response Kit
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Legend Color
Black
Material
Aluminum
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Language
English
Subject Matter
Information
Header Background Color
Blue
ANSI Compliant
Yes
Background Color
White
Sign Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Emergency Response Kit
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
170 Degrees F
Sign Header Background Color
Blue
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header
Notice
Material Properties
Rigid
Abrasion Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products