Notice, Emergency Response Kit, 10 in x 14 in, Reflective Sheeting, U5-1178-RD_14X10

  • Mfr # U5-1178-RD_14X10

  • Zoro # G2763017


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Emergency Response Kit
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1178-RD_14X10
Zoro #
G2763017
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Emergency Response Kit
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Header
Notice
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Black and Blue/White
Language
English
Printed Language
English
Subject Matter
Information
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Emergency Response Kit
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Sign Format
Traditional OSHA
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Notice
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Emergency Response Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.