Shop LYLE
See all product information
Create Account
Hang Up Before you Pick-up No Cell Phone in Drop-off, 18x24, Engineer Grade, White
- Mfr # G-9699-EG_18x24
- Zoro # G622950605
product price:Â
$
36.15
/ea
Key Features
Legend
Hang Up Before you Pick-up No Cell Phone in Drop-off
Sign Material
Aluminum
Height
24 in
Length
0.5 in
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-9699-EG_18x24
- Zoro #
- G622950605
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Length
- 0.5 in
- Width
- 18 in
- Size
- 18" x 24"
- Thickness
- 0.080 in
Details
- Legend
- Hang Up Before you Pick-up No Cell Phone in Drop-off
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.