Notice, Floor Load Capacity _ Lbs., 7 in x 10 in, Vertical Rectangle, Aluminum, LCU5-0136-RA_10X7

  • Mfr # LCU5-0136-RA_10X7

  • Zoro # G9174910


product price:  $8.65
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0136-RA_10X7
Zoro #
G9174910
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Floor Load Notice Sign
Legend
Floor Load Capacity ___ Lbs.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend
Floor Load Capacity ___ Lbs
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
Yes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Header
Notice
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable, Write-On Surface
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Reflective Floor Load Notice Sign

Description

Reflective Floor Load Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.