Shop LYLE
See all product information
Create Account
Keep Off The Rocks, 10x14, Engineer Grade, White
- Mfr # G-1091-ED_10x14
- Zoro # G522949211
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Legend
Keep Off The Rocks
Sign Material
Face
Height
14 in
Length
0.5 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-1091-ED_10x14
- Zoro #
- G522949211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14 in
- Length
- 0.5 in
- Width
- 10 in
- Size
- 10" x 14"
- Thickness
- 0.004 in
Details
- Legend
- Keep Off The Rocks
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.