Notice, Floor Load Capacity _ Lbs. Per Sq. Ft., 10 x 14, Reflective Sheeting, U5-1226-RD_14X10

  • Mfr # U5-1226-RD_14X10

  • Zoro # G2762341


product price:  $6.89
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1226-RD_14X10
Zoro #
G2762341
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Legend/Background Color
Black and Blue/White
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Background Color
Blue
Header
Notice
Subject Matter
Personal Protection
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Legend Style
Text
Material Special Properties
Write-On Surface
Corrosion Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Blue
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Sign Legend Background Color
White
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Sign Header
Notice
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.