Safety Sign, 3 1/2 in H, 10 in W, Vinyl, Vertical Rectangle, English, 472G91

  • Mfr # 472G91
  • Zoro # G5178472
product price: 
$
2.59
/ea

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472G91
Zoro #
G5178472
UPC #
00194484019280
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Sign Legend
Authorized Personnel Only
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
Graffiti Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Mirror Print
No
Sign Header
No Header
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.