Notice, Floor Load Capacity _ Lbs. Per Square Foot, 7 in x 10 in, Plastic, U5-1226-NP_10X7

  • Mfr # U5-1226-NP_10X7

  • Zoro # G4721230


product price:  $7.59
/ea

Key Features

Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1226-NP_10X7
Zoro #
G4721230
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
Legend Color
Black
Metal Detectable
No
Sign Header Text Color
White
Number of Printed Sides
1
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
State Specific Sign
No
Material Special Properties
Write-On Surface
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Sign Format
Traditional OSHA
Sign Header
Notice
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Legend Background Color
White
Product Type
Notice Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.