Notice, Food and Drink Only, 10 in x 14 in, Reflective Sheeting, U5-1229-RD_14X10

  • Mfr # U5-1229-RD_14X10

  • Zoro # G2762265


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Food and Drink Only
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1229-RD_14X10
Zoro #
G2762265
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Food and Drink Only
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Language
English
Sign Background Color
White
Background Color
White
Material
Vinyl
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
White
Subject Matter
Eating and Drinking Restriction
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Notice
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Header Background Color
Blue
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Background Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Notice
Minimum Application Temperature
65 Degrees F
Sign Legend
Food And Drink Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Food And Drink Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.