Shop PIG
See all product information
Create Account
Satellite Storage Area Sign 10" x 7" Plastic 10" L x 7" H
- Mfr # SGN2032-7X10-PLS
- Zoro # G106604048
product price:Â
$
16.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Legend
Satellite Storage Area
Height
10 in
Length
14 in
Sign Background Color
Black on Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGN2032-7X10-PLS
- Zoro #
- G106604048
- UPC #
- 3622605714
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Length
- 14 in
Details
- Legend
- Satellite Storage Area
- Sign Background Color
- Black on Yellow
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.