Notice, Help Keep This Fountain Clean And Sanitary., 7 in W x 5 in H, LCU5-0302-ND_7X5

  • Mfr # LCU5-0302-ND_7X5

  • Zoro # G8864908


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0302-ND_7X5
Zoro #
G8864908
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Background Color
Blue
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Product Type
Accident Prevention Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.