No Idling, Turn Engine Off, 5 Minute Idling Limit, 12x18, Engineer Grade, White
- Mfr # G-3298-EG_12x18
- Zoro # G522950873
product price:Â
$
18.89
/ea
Key Features
Legend
No Idling, Turn Engine Off, 5 Minute Idling Limit
Sign Material
Aluminum
Height
18 in
Length
0.5 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-3298-EG_12x18
- Zoro #
- G522950873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Length
- 0.5 in
- Width
- 12 in
- Size
- 12" x 18"
- Thickness
- 0.063 in
Details
- Legend
- No Idling, Turn Engine Off, 5 Minute Idling Limit
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.