Notice, I'm So Far Behind I Might Run Over Myself, 7 in W x 5 in H, , LCU5-0200-RD_7X5

  • Mfr # LCU5-0200-RD_7X5

  • Zoro # G8858888


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0200-RD_7X5
Zoro #
G8858888
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
I'm So Far Behind I Might Run Over Myself
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Blue
Legend Style
Text
Header
Notice
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Legend
I'm So Far Behind I Might Run Over Myself
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Notice
Graffiti Resistant
No
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Blue
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Header Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend I'm So Far Behind I Might Run Over Myself, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.