Notice, Keep Aisles Clear, 14 in W x 10 in H, Horizontal Rectangle, Plastic, LCU5-0039-NP_14X10

  • Mfr # LCU5-0039-NP_14X10

  • Zoro # G8866326


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Keep Aisles Clear
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0039-NP_14X10
Zoro #
G8866326
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Caution Sign
Legend
Keep Aisles Clear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Blue
Printed Language
English
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Material Properties
Flexible
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend
Keep Aisles Clear
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Blue
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Product Type
Plastic Keep Clear Notice Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Aisles Clear, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.